Zoro Homepage

Mop Head Handle, 1in x 72in Fiberglass, PK12

  • Mfr # 3648

  • Zoro # G315445531


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Fiberglass
Head Length
72 in
Depth
0.75 in
Mop Head Width
1 in
Size
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3648
Zoro #
G315445531
UPC #
-
Country of Origin
United States

Dimensions

Head Length
72 in
Depth
0.75 in
Mop Head Width
1 in
Size
72 in

Details

Mop Head Material
Fiberglass

Description

These durable and lightweight 1" x 72" fiberglass mop handles come in a pack of 12, providing you with a reliable and long-lasting solution for your cleaning needs. Crafted from strong fiberglass, these handles offer superior strength and durability, ensuring they can withstand the rigors of regular use. Their lightweight design makes them comfortable to grip and easy to maneuver, reducing strain on your hands and arms during cleaning tasks.


  • Durable fiberglass construction
  • 1" diameter for secure attachment
  • 72" length for reach and leverage
  • Pack of 12 for convenient stock
  • Lightweight for easy handling
  • Ideal for wet or dry cleaning
  • Compatible with most mop heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.