Zoro Homepage

Mop Head Handle, 1in x 72in Fiberglass, PK12

  • Mfr # 3657

  • Zoro # G115445656


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Fiberglass
Head Length
72 in
Mop Head Width
1 in
Depth
0.75 in
Size
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3657
Zoro #
G115445656
UPC #
-
Country of Origin
United States

Dimensions

Head Length
72 in
Mop Head Width
1 in
Depth
0.75 in
Size
72 in

Details

Mop Head Material
Fiberglass

Description

These durable and lightweight 1" x 72" fiberglass mop head handles are the perfect solution for any cleaning task. This bulk pack of 12 handles ensures you'll always have a spare on hand, perfect for use with your existing mop heads or for replacements. Their strong fiberglass construction provides lasting durability, making them ideal for heavy-duty cleaning.


  • Durable fiberglass construction
  • Lightweight and easy to maneuver
  • 1-inch diameter fits standard mop heads
  • 72-inch length for optimal reach
  • Pack of 12 for convenient supply
  • Great for commercial and residential cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.