Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mop Head Handle, 1in x 72in Fiberglass, PK6

  • Mfr # 3648-6

  • Zoro # G615445477


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Fiberglass
Depth
0.75 in
Head Length
72 in
Mop Head Width
1 in
Size
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3648-6
Zoro #
G615445477
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Head Length
72 in
Mop Head Width
1 in
Size
72 in

Details

Mop Head Material
Fiberglass

Description

These durable 1" x 72" fiberglass mop head handles come in a pack of six and are ideal for replacing worn or broken handles on your cleaning mops, providing a strong and reliable grip for effortless cleaning.


  • 1" diameter fiberglass mop handle.
  • 72" long for easy reach.
  • Durable and lightweight construction.
  • Pack of 6 for multiple cleaning needs.
  • Perfect for use with various mop heads.
  • Strong and sturdy for reliable cleaning.
  • Smooth surface for easy grip.
  • Designed for effective cleaning applications.
  • Ideal for residential and commercial cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.