Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mop Head Handle, 1in x 72in Fiberglass, PK6

  • Mfr # 3657-6

  • Zoro # G115445472


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Fiberglass
Depth
0.75 in
Head Length
72 in
Mop Head Width
1 in
Size
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3657-6
Zoro #
G115445472
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Head Length
72 in
Mop Head Width
1 in
Size
72 in

Details

Mop Head Material
Fiberglass

Description

These durable fiberglass mop handles are perfect for replacing worn-out or broken handles on your mops. Each handle measures 1 inch in diameter and 72 inches long, providing a comfortable grip and extending your reach for efficient cleaning. This pack of six handles ensures you have plenty on hand for multiple mops or to replace them as needed, making them an essential tool for any cleaning routine.


  • Durable fiberglass construction
  • Lightweight and easy to maneuver
  • 1" diameter fits standard mop heads
  • 72" length for extended reach
  • Pack of 6 for multiple cleaning needs
  • Economical option for frequent replacement
  • Ideal for commercial and residential use
  • Comfortable grip for reduced hand fatigue
  • Resistant to chemicals and cleaning agents
  • Easy to clean and sanitize

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.