Zoro Homepage

Mop Head Handle, 1in x 72in Metal - 1 Pack

  • Mfr # 3654-1

  • Zoro # G115445175


product price: $9.99
/ea

Key Features

Mop Head Material
Metal
Size
72 in
Mop Head Width
1 in
Depth
0.75 in
Head Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3654-1
Zoro #
G115445175
UPC #
-
Country of Origin
United States

Dimensions

Size
72 in
Mop Head Width
1 in
Depth
0.75 in
Head Length
72 in

Details

Mop Head Material
Metal

Description

This sturdy 1" x 72" metal mop head handle is perfect for cleaning floors, walls, and other surfaces. It's a durable and reliable solution for attaching a mop head to your cleaning tools, offering a strong grip and long reach for effective cleaning.


  • Durable metal construction
  • 1" x 72" size for a comfortable grip
  • Compatible with various mop heads
  • Easy to clean and maintain
  • Ideal for wet or dry cleaning
  • Strong and lightweight for ease of use
  • Cost-effective solution for cleaning needs
  • Made for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.