Zoro Homepage

Mop Head Handle, 1in x 72in Metal, PK12

  • Mfr # 3654

  • Zoro # G215445266


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Metal
Mop Head Width
1 in
Depth
0.75 in
Head Length
72 in
Size
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3654
Zoro #
G215445266
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Depth
0.75 in
Head Length
72 in
Size
72 in

Details

Mop Head Material
Metal

Description

This pack of 12 metal mop handles provides durable and reliable cleaning solutions for your home or business. Each handle measures 1" x 72" and is designed to fit standard mop heads, allowing you to easily replace worn-out handles or equip multiple mops for a thorough cleaning. Their sturdy construction ensures lasting use, while their convenient size makes them easy to store and transport.


  • Durable metal construction for long-lasting use
  • 1" diameter for compatibility with most mop heads
  • 72" length provides extended reach and leverage
  • Pack of 12 for convenient multi-purpose cleaning
  • Easy to assemble and disassemble for quick cleaning transitions
  • Lightweight yet sturdy design for comfortable handling
  • Corrosion-resistant for lasting performance even with frequent use
  • Cost-effective solution for commercial and residential cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.