Zoro Homepage

Mop Head Handle, 1in x 72in Metal, PK6

  • Mfr # 3654-6

  • Zoro # G715445339


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Metal
Size
72 in
Head Length
72 in
Mop Head Width
1 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3654-6
Zoro #
G715445339
UPC #
-
Country of Origin
United States

Dimensions

Size
72 in
Head Length
72 in
Mop Head Width
1 in
Depth
0.75 in

Details

Mop Head Material
Metal

Description

These heavy-duty, 1" x 72" metal mop handles are perfect for commercial and industrial cleaning applications. They are durable and long-lasting, ensuring you have a reliable cleaning tool for years to come. This pack of six provides you with an ample supply of handles for your cleaning needs, allowing you to replace old or worn-out handles with ease.


  • Durable and long-lasting metal construction
  • Standard 1" diameter fits most mop heads
  • 72" length provides extended reach
  • Pack of 6 for multiple cleaning needs
  • Lightweight and easy to maneuver
  • Strong and sturdy for heavy-duty cleaning
  • Rust-resistant for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.