Zoro Homepage

Mopstick with Fiberglass Handle 60in x 1in - Blue - 1 Pack

  • Mfr # 3513-1

  • Zoro # G915445313


product price: $9.99
/ea

Key Features

Mop Head Material
Fiberglass
Depth
0.75 in
Mop Head Width
1 in
Head Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3513-1
Zoro #
G915445313
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Mop Head Width
1 in
Head Length
60 in

Details

Mop Head Color
Blue
Mop Head Material
Fiberglass

Description

The Mopstick Fiberglass Handle is a durable and lightweight cleaning tool, featuring a 60" x 1" blue fiberglass handle. It's designed to provide excellent reach and comfortable grip while cleaning floors, making it ideal for both residential and commercial applications.


  • Fiberglass construction for durability and strength.
  • 60 inches in length for reaching high areas.
  • 1 inch diameter for a comfortable grip.
  • Blue color for easy identification.
  • One piece design for simplicity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.