Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mopstick with Fiberglass Handle 60in x 1in - Blue, PK12

  • Mfr # 3513

  • Zoro # G715445285


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Fiberglass
Depth
0.75 in
Mop Head Width
1 in
Head Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3513
Zoro #
G715445285
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Mop Head Width
1 in
Head Length
60 in

Details

Mop Head Color
Blue
Mop Head Material
Fiberglass

Description

These durable fiberglass mop handles, measuring 60 inches long and 1 inch in diameter, are the perfect solution for all your cleaning needs. The blue color adds a touch of brightness to your cleaning supplies, and the pack of 12 ensures you'll always have a handle on hand.


  • Durable fiberglass construction
  • 60-inch length for reach and leverage
  • 1-inch diameter for comfortable grip
  • Blue color for easy identification
  • Pack of 12 for value and convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.