Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mopstick with Fiberglass Handle 60in x 1in - Blue, PK6

  • Mfr # 3513-6

  • Zoro # G215445334


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Fiberglass
Depth
0.75 in
Mop Head Width
1 in
Head Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3513-6
Zoro #
G215445334
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Mop Head Width
1 in
Head Length
60 in

Details

Mop Head Color
Blue
Mop Head Material
Fiberglass

Description

These durable and lightweight fiberglass mop handles are perfect for commercial and industrial cleaning applications. The 60-inch length provides excellent reach, while the 1-inch diameter offers a sturdy grip. This pack of six blue mop handles is ideal for replacing worn-out handles or stocking up on supplies.


  • Heavy-duty fiberglass construction for durability
  • 60" length provides extended reach for cleaning
  • Blue color for easy identification
  • Pack of 6 provides a convenient bulk purchase
  • 1" diameter handle fits most standard mop heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.