Zoro Homepage

Mopstick with Fiberglass Handle 60in x 1in - Red - 1 Pack

  • Mfr # 3512-1

  • Zoro # G215445242


product price: $9.99
/ea

Key Features

Mop Head Material
Fiberglass
Mop Head Width
1 in
Head Length
60 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3512-1
Zoro #
G215445242
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Head Length
60 in
Depth
0.75 in

Details

Mop Head Color
Red
Mop Head Material
Fiberglass

Description

This 60" x 1" fiberglass mop handle in vibrant red is a durable and reliable solution for your cleaning needs. Its sturdy fiberglass construction provides exceptional strength and resilience, ensuring long-lasting performance. The red color adds a touch of vibrancy to your cleaning supplies while the convenient length offers comfortable reach and ease of use.


  • Durable fiberglass construction for long-lasting use.
  • 60" length provides extended reach for cleaning hard-to-reach areas.
  • Red color adds a vibrant touch to your cleaning supplies.
  • 1" diameter handle fits most standard mop heads.
  • Easy to grip and maneuver for comfortable cleaning.
  • Lightweight and easy to store.
  • Perfect for wet or dry mopping applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.