This item is Discontinued.

Bsl Mopstick with Fiberglass Handle 60in x 1in - Red, PK12 3512

Mopstick with Fiberglass Handle 60in x 1in - Red, PK12 (Discontinued)

  • Mfr # 3512
  • Zoro # G815445260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3512
Zoro #
G815445260
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Depth
0.75 in
Head Length
60 in

Details

Mop Head Color
Red
Mop Head Material
Fiberglass

Description

These durable, 60" long fiberglass mop handles are perfect for commercial or industrial cleaning applications. Made with a sturdy 1" diameter fiberglass shaft, these red mop handles provide excellent strength and durability, ensuring they can handle even the toughest cleaning tasks. The bright red color makes them easy to spot and identify, and they come in a pack of 12, providing you with a convenient and cost-effective solution for your cleaning needs.


  • Fiberglass construction for durability and strength
  • 60-inch length for easy reach in hard-to-reach areas
  • 1-inch diameter for a comfortable grip
  • Red color for easy visibility
  • Pack of 12 for convenient stocking
  • Lightweight design for easy handling
  • Smooth surface for easy cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.