Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mopstick with Fiberglass Handle 60in x 1in - Yellow - 1 Pack

  • Mfr # 3514-1

  • Zoro # G915445641


product price: $9.99
/ea

Key Features

Mop Head Material
Fiberglass
Mop Head Width
1 in
Head Length
60 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3514-1
Zoro #
G915445641
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Head Length
60 in
Depth
0.75 in

Details

Mop Head Color
Yellow
Mop Head Material
Fiberglass

Description

The Mopstick, Fiberglass Handle 60" x 1" - Yellow - 1 Piece is a durable and lightweight cleaning tool that extends to a convenient 60 inches for reaching high areas with ease. The fiberglass construction provides strength and stability while the yellow color ensures easy visibility. This mop handle is perfect for replacing worn-out or broken handles on your existing mops, making your cleaning routine more efficient and effective.


  • Durable fiberglass construction
  • 60 inches long for easy reach
  • 1-inch diameter for a secure grip
  • Bright yellow color for visibility
  • One piece handle for convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.