This item is Discontinued.

Bsl Mopstick with Fiberglass Handle 60in x 1in - Yellow, PK12 3514

Mopstick with Fiberglass Handle 60in x 1in - Yellow, PK12 (Discontinued)

  • Mfr # 3514
  • Zoro # G315445180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3514
Zoro #
G315445180
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Depth
0.75 in
Head Length
60 in

Details

Mop Head Color
Yellow
Mop Head Material
Fiberglass

Description

These bright yellow fiberglass mop handles offer a robust and reliable solution for your cleaning needs. Each 60" handle features a sturdy 1" diameter construction, providing ample reach and comfortable grip for various cleaning tasks. Sold in a pack of 12, these handles are ideal for commercial and industrial settings, ensuring ample supply for your cleaning crew.


  • Fiberglass construction for durability and strength
  • 60-inch length for easy reach and cleaning
  • 1-inch diameter for a secure grip
  • Yellow color for visibility and identification
  • Pack of 12 for bulk purchase and convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.