This item is Discontinued.

Bsl Mopstick with Fiberglass Handle 60in x 1in - Yellow, PK6 3514-6

Mopstick with Fiberglass Handle 60in x 1in - Yellow, PK6 (Discontinued)

  • Mfr # 3514-6
  • Zoro # G815445574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3514-6
Zoro #
G815445574
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Mop Head Width
1 in
Head Length
60 in

Details

Mop Head Color
Yellow
Mop Head Material
Fiberglass

Description

These Mopsticks with fiberglass handles are built for durability and strength, offering a reliable cleaning solution for any commercial or residential setting. Featuring a 60" length and 1" diameter, these yellow handles provide ample reach and stability while mopping large areas. Sold in a pack of 6, these mop handles are perfect for replacing worn-out handles or stocking up on cleaning supplies.


  • Durable fiberglass construction for long-lasting use.
  • 60-inch length provides extended reach for cleaning.
  • 1-inch diameter handle for a comfortable grip.
  • Bright yellow color for easy visibility.
  • Pack of 6 for multiple cleaning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.