Zoro Homepage

Mopstick with Steel Handle 60in x 1in - 1 Pack

  • Mfr # 3510-1

  • Zoro # G315445364


product price: $9.99
/ea

Key Features

Mop Head Material
Steel
Mop Head Width
15/16 in
Head Length
60 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3510-1
Zoro #
G315445364
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
15/16 in
Head Length
60 in
Depth
0.75 in

Details

Mop Head Material
Steel

Description

This durable and versatile mop handle, measuring 60 inches in length and 1 inch in diameter, is constructed from sturdy steel for long-lasting use. It is designed to provide a strong and stable grip while mopping, making cleaning tasks easier and more efficient.


  • Durable steel construction for long-lasting use.
  • 60-inch length for easy reach and cleaning.
  • 1-inch diameter for a comfortable grip.
  • Easy to assemble and disassemble for storage.
  • Compatible with various mop heads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.