Zoro Homepage

Mopstick with Steel Handle 60in x 1in, PK12

  • Mfr # 3510

  • Zoro # G515444969


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Steel
Head Length
60 in
Mop Head Width
1 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3510
Zoro #
G515444969
UPC #
-
Country of Origin
United States

Dimensions

Head Length
60 in
Mop Head Width
1 in
Depth
0.75 in

Details

Mop Head Material
Steel

Description

These durable steel mop handles are perfect for commercial or residential cleaning needs. Each handle measures 60 inches long and is constructed from sturdy steel, ensuring long-lasting performance. The 1-inch diameter provides a comfortable grip for easy maneuverability. This pack of 12 handles is ideal for keeping your cleaning supplies stocked and ready to tackle any mess.


  • Durable steel construction for lasting use
  • 60-inch length provides extended reach
  • 1-inch diameter handle for comfortable grip
  • Pack of 12 provides ample supply for multiple cleaning needs
  • Ideal for commercial and residential cleaning applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.