Zoro Homepage

Mopstick with Steel Handle 60in x 1in, PK6

  • Mfr # 3510-6

  • Zoro # G815445321


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Steel
Mop Head Width
1 in
Depth
0.75 in
Head Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3510-6
Zoro #
G815445321
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Depth
0.75 in
Head Length
60 in

Details

Mop Head Material
Steel

Description

Enhance your cleaning routine with these durable and reliable Mop Sticks. This pack of six sturdy steel handles, each measuring 60 inches long and 1 inch in diameter, provides the perfect extension for your cleaning needs, allowing you to reach high ceilings and tight spaces with ease.


  • Heavy Duty Steel Construction
  • 60 Inches Long for Reach
  • Durable and Long-Lasting
  • Easy to Grip and Maneuver
  • Ideal for Commercial and Residential Cleaning
  • Pack of 6 for Multi-Purpose Use
  • Rust-Resistant Steel
  • Fits Most Standard Mop Heads
  • Lightweight for Easy Use
  • Economical Value Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.