Zoro Homepage

Mopstick with Wood Handle 60in x 15/16in - 1 Pack

  • Mfr # 3511-1

  • Zoro # G715445421


product price: $9.99
/ea

Key Features

Mop Head Material
Wood
Depth
0.75 in
Head Length
60 in
Mop Head Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3511-1
Zoro #
G715445421
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Head Length
60 in
Mop Head Width
1 in

Details

Mop Head Material
Wood

Description

The Mopstick, Wood Handle 60" x 15/16" is a durable and reliable cleaning tool featuring a sturdy wood handle that provides a comfortable grip and extends to 60 inches, allowing you to reach high areas with ease. It's a single-piece design that's easy to assemble and use, making it an excellent choice for all your cleaning needs.


  • Durable wood construction for long-lasting use
  • 60" length provides extended reach for cleaning
  • 15/16" diameter fits standard mop heads
  • Lightweight and comfortable to grip
  • Easy to assemble and disassemble for storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.