Zoro Homepage

Mopstick with Wood Handle 60in x 15in, PK12

  • Mfr # 3511

  • Zoro # G915445412


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Wood
Head Length
60 in
Depth
0.75 in
Mop Head Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3511
Zoro #
G915445412
UPC #
-
Country of Origin
United States

Dimensions

Head Length
60 in
Depth
0.75 in
Mop Head Width
1 in

Details

Mop Head Material
Wood

Description

Our Mopsticks Wood Handle 60" x 15/16" - Pack of 12 provides durable and reliable support for your cleaning tasks. These long-lasting handles are crafted from quality wood and measure 60 inches in length with a 15/16 inch diameter, providing ample leverage and stability for effortless mopping. Perfect for both residential and commercial cleaning needs, this bulk pack of 12 offers great value and convenience.


  • Durable and long-lasting wood construction.
  • 60 inches long for easy reach in hard-to-reach areas.
  • 15/16 inch diameter fits most standard mop heads.
  • Economical pack of 12 for multiple cleaning needs.
  • Perfect for professional or residential cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.