Zoro Homepage

Mopstick with Wood Handle 60in x 15in, PK6

  • Mfr # 3511-6

  • Zoro # G615445446


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Wood
Mop Head Width
1 in
Depth
0.75 in
Head Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3511-6
Zoro #
G615445446
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Depth
0.75 in
Head Length
60 in

Details

Mop Head Material
Wood

Description

These durable, 60-inch wood mop handles are perfect for cleaning and come in a pack of 6, providing you with ample supplies for your cleaning needs. Crafted from high-quality wood, these handles offer a sturdy and reliable grip for effective floor cleaning. With their robust construction, they are designed to withstand frequent use and ensure long-lasting performance.


  • Durable hardwood construction for long-lasting use
  • Comfortable, ergonomic grip for easy handling
  • 60" length for reach and maneuverability
  • 15/16" diameter for secure fitting with most mop heads
  • Value pack of 6 for multiple cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.