Zoro Homepage

Plastic Mopstick with Fiberglass Handle 54in x 1in - 1 Pack

  • Mfr # 3544-1

  • Zoro # G715445551


product price: $10.99
/ea

Key Features

Mop Head Material
Fiberglass
Depth
0.75 in
Mop Head Width
1 in
Head Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3544-1
Zoro #
G715445551
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Mop Head Width
1 in
Head Length
54 in

Details

Mop Head Material
Fiberglass

Description

This durable and lightweight fiberglass mop handle is perfect for your cleaning needs. Measuring 54 inches long with a 1-inch diameter, it provides a comfortable grip and ample reach, making it ideal for cleaning floors, walls, and other hard-to-reach areas. The sturdy fiberglass construction ensures lasting durability and stability, while its lightweight design makes it easy to maneuver.


  • Durable fiberglass handle for long lasting use
  • 54 inches long for reaching high places
  • 1 inch diameter for comfortable grip
  • Lightweight and easy to maneuver
  • Ideal for cleaning floors, walls, and other surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.