Zoro Homepage

Plastic Mopstick with Fiberglass Handle 54in x 1in, PK12

  • Mfr # 3544

  • Zoro # G915445498


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Fiberglass
Depth
0.75 in
Head Length
54 in
Mop Head Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3544
Zoro #
G915445498
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Head Length
54 in
Mop Head Width
1 in

Details

Mop Head Material
Fiberglass

Description

These heavy-duty, 54-inch long mop sticks with durable fiberglass handles are perfect for all your cleaning needs. Made from high-quality plastic, they offer strength and durability, ensuring years of reliable use. The pack of 12 provides a convenient and economical solution for any cleaning crew or commercial facility.


  • Durable fiberglass construction for strength and long life
  • 54" length provides extended reach for cleaning
  • 1" diameter handle for comfortable grip
  • Pack of 12 for bulk value
  • Ideal for all types of cleaning tasks
  • Compatible with most mop heads
  • Lightweight and easy to maneuver
  • Economical and cost-effective solution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.