Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Mopstick with Fiberglass Handle 54in x 1in, PK6

  • Mfr # 3544-6

  • Zoro # G015445077


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Fiberglass
Depth
0.75 in
Head Length
54 in
Mop Head Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3544-6
Zoro #
G015445077
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Head Length
54 in
Mop Head Width
1 in

Details

Mop Head Material
Fiberglass

Description

These durable 54-inch fiberglass mop handles are designed for robust cleaning applications and feature a sturdy plastic construction. The pack of 6 provides an ample supply for commercial or residential use.


  • Durable fiberglass handle for long-lasting use.
  • 54" length provides extended reach for cleaning.
  • 1" diameter handle for comfortable grip.
  • Pack of 6 for multiple cleaning needs.
  • Ideal for use with various mop heads.
  • Easy to assemble and use.
  • Lightweight design for easy maneuverability.
  • Cost-effective cleaning solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.