Zoro Homepage

Plastic Mopstick with Steel Handle 54in x 1in - 1 Pack

  • Mfr # 3543-1

  • Zoro # G815445611


product price: $9.99
/ea

Key Features

Mop Head Material
Steel
Mop Head Width
1 in
Depth
0.75 in
Head Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3543-1
Zoro #
G815445611
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Depth
0.75 in
Head Length
54 in

Details

Mop Head Material
Steel

Description

This durable plastic mopstick with a sturdy steel handle, measuring 54" long and 1" in diameter, is the perfect replacement for your existing mop handle. Ideal for cleaning floors and hard-to-reach areas, it provides comfortable and effective cleaning with its lightweight design.


  • Lightweight and durable construction for comfortable cleaning.
  • Rust-resistant steel handle for long-lasting use.
  • 54" length provides reach for cleaning high areas.
  • 1" diameter handle fits most mop heads.
  • Easy to assemble and use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.