Zoro Homepage

Plastic Mopstick with Steel Handle 54in x 1in, PK12

  • Mfr # 3543

  • Zoro # G915445665


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Steel
Mop Head Width
1 in
Head Length
54 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3543
Zoro #
G915445665
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Head Length
54 in
Depth
0.75 in

Details

Mop Head Material
Steel

Description

This pack of 12 durable plastic mop sticks with steel handles, each measuring 54" x 1", are perfect for cleaning any floor surface. Their strong and lightweight construction ensures effortless maneuverability, making them ideal for both residential and commercial use.


  • Durable steel handle for long-lasting use
  • 54" length provides extended reach for cleaning
  • 1" diameter for a comfortable grip
  • Pack of 12 mopsticks for bulk buying and convenient refills
  • Designed for various cleaning tasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.