Zoro Homepage

Plastic Mopstick with Steel Handle 54in x 1in, PK6

  • Mfr # 3543-6

  • Zoro # G415445547


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Steel
Mop Head Width
1 in
Head Length
54 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3543-6
Zoro #
G415445547
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Head Length
54 in
Depth
0.75 in

Details

Mop Head Material
Steel

Description

These durable, 54" long mop handles are crafted with a sturdy steel construction and feature a comfortable grip for effortless cleaning. The pack of six provides ample supply for your cleaning needs, making them ideal for commercial or residential use.


  • Durable and strong steel construction
  • 54" length for reaching high areas
  • 1" diameter for secure attachment of mop heads
  • Pack of 6 for value and convenience
  • Suitable for various cleaning tasks
  • Easy to assemble and use
  • Light weight for comfortable cleaning
  • Reusable and washable for longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.