Zoro Homepage

Premium 100% New White Cotton Rags Mixed Sizes - 25 lb.

  • Mfr # 3820

  • Zoro # G315445166


product price: $23.79
/ea

Key Features

Material
Cotton
Size
25 lb.
Cleaning Cloth Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3820
Zoro #
G315445166
UPC #
-
Country of Origin
United States

Dimensions

Size
25 lb.

Details

Material
Cotton
Cleaning Cloth Color
White

Description

These Premium 100% New White Cotton Rags are perfect for any cleaning job! This bulk pack contains a mix of sizes, all made from soft, absorbent white cotton. The rags are ideal for general cleaning, wiping up spills, dusting, and polishing. The high quality construction ensures durability and long lasting performance. With a 25 lb. bag, you'll always have enough rags on hand to keep your home or workplace sparkling clean.


  • Premium Quality White Cotton Rags
  • Variety of Mixed Sizes for Versatility
  • Ideal for Cleaning, Polishing, and Absorbing Liquids
  • Soft and Absorbent for Gentle Cleaning
  • Durable and Reusable for Long-Lasting Performance
  • Bulk Pack of 25 lbs. for Convenient Value
  • Lint-Free for Streak-Free Cleaning
  • Safe for Various Surfaces, Including Delicate Ones
  • Eco-Friendly and Reusable for Sustainable Cleaning
  • Made from Pure White Cotton for a Clean and Hygienic Experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.