This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 12 oz - 1 Pack 3831-1

Premium Cotton Cut-End Wet Mop Head, Narrow Band 12 oz - 1 Pack (Discontinued)

  • Mfr # 3831-1
  • Zoro # G115445625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3831-1
Zoro #
G115445625
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Mop Head Width
8 in
Size
12 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
12 oz
Type
Cut-End

Description

This premium cotton cut-end narrow band wet mop head is a durable and absorbent solution for cleaning floors. Made from high-quality white cotton, it provides exceptional cleaning power and leaves floors sparkling clean. The narrow band design allows for easy maneuvering in tight spaces, while the 12-ounce weight ensures thorough cleaning.


  • Premium cotton for superior cleaning
  • Narrow band design for maneuverability
  • 12 oz weight for optimal absorption
  • Cut-end for efficient dirt removal
  • White color for easy dirt visibility
  • Durable and reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.