Premium Cotton Cut-End Wet Mop Head, Narrow Band 12 oz, 12PK

  • Mfr # 3831

  • Zoro # G015152067


product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3831
Zoro #
G015152067
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
12 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
12 oz
Type
Cut-End

Description

These Wet Mop Premium Cotton Cut-End Narrow Band 12 oz mop heads are perfect for cleaning floors in homes, offices, or any commercial setting. These white, heavy-duty cotton mop heads are durable and absorbent, making them ideal for picking up dirt, dust, and spills. Each head features a narrow band design that helps to prevent fraying and extends the life of the mop head. With a 12-ounce weight, these mops provide effective cleaning without being too heavy. This bulk pack of 12 mops will keep you stocked up for all your cleaning needs.


  • Premium cotton mop head for superior cleaning
  • Narrow band design for easy maneuverability
  • Cut-end construction for effective dirt and grime removal
  • 12 ounces of weight for long-lasting use
  • Pack of 12 for a bulk supply of cleaning power
  • White color for a clean and classic look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.