This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 12 oz, 6PK 3831-6

Premium Cotton Cut-End Wet Mop Head, Narrow Band 12 oz, 6PK (Discontinued)

  • Mfr # 3831-6
  • Zoro # G915152068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3831-6
Zoro #
G915152068
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Depth
1 in
Size
12 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
12 oz
Type
Cut-End

Description

These premium, white cotton cut-end narrow band mop heads are designed for heavy-duty cleaning tasks. Each 12 oz mop head features durable, absorbent cotton strands for effective dirt and grime removal. With a narrow band design, these mop heads are ideal for maneuvering in tight spaces. This pack of 6 provides an ample supply for your cleaning needs.


  • Premium cotton construction for superior absorbency and cleaning power.
  • Narrow band design for easy maneuvering and reaching tight spaces.
  • Cut-end fibers provide maximum dirt and grime pickup.
  • 12 oz weight provides optimal cleaning capacity.
  • Pack of 6 for long-lasting cleaning performance.
  • Bright white color for a clean and professional look.
  • Durable and reusable for multiple cleanings.
  • Perfect for both commercial and residential cleaning applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.