This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 14 oz No 16 - 1 Pack 3836-1

Premium Cotton Cut-End Wet Mop Head, Narrow Band 14 oz No 16 - 1 Pack (Discontinued)

  • Mfr # 3836-1
  • Zoro # G615444968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3836-1
Zoro #
G615444968
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
14 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
14 oz
Type
Cut-End

Description

This Wet Mop Premium Cotton Cut-End Narrow Band 14 oz #16 is a single-piece, white cotton mop head designed for effective cleaning. The narrow band and cut-end design allow for greater maneuverability and reach in tight spaces, while the high-quality cotton fibers effectively absorb and remove dirt and grime. Ideal for use on all types of floors, this mop head is durable and washable, making it a practical and economical choice for maintaining a clean and sanitary environment.


  • Premium cotton construction for exceptional cleaning power
  • Cut-end design for maximum absorbency and cleaning efficiency
  • Narrow band for easy maneuvering around tight spaces
  • 14 oz weight for optimal cleaning performance
  • White color for a clean and professional look
  • 1 piece per package for convenient use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.