This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 14 oz No 16, PK12 3836

Premium Cotton Cut-End Wet Mop Head, Narrow Band 14 oz No 16, PK12 (Discontinued)

  • Mfr # 3836
  • Zoro # G115444994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3836
Zoro #
G115444994
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
14 oz
Depth
1 in
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
14 oz

Description

The Wet Mop Premium Cotton Cut-End Narrow Band 14 oz #16 - Pack of 12 features 12 white, premium cotton mop heads that are designed for effective wet mopping. The narrow band design helps to reach tight corners and crevices, while the 14 oz weight provides excellent absorbency and cleaning power.


  • Premium cotton construction for effective cleaning and durability
  • Cut-end design for enhanced absorbency and cleaning power
  • Narrow band for maneuverability in tight spaces
  • 14 oz weight provides optimal cleaning pressure
  • Pack of 12 for long-lasting use
  • White color for a clean and professional look
  • Ideal for use on various surfaces
  • Perfect for general cleaning tasks and spot cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.