This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 14 oz No 16, PK6 3836-6

Premium Cotton Cut-End Wet Mop Head, Narrow Band 14 oz No 16, PK6 (Discontinued)

  • Mfr # 3836-6
  • Zoro # G015445084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3836-6
Zoro #
G015445084
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Size
14 oz
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
14 oz

Description

These premium, 14oz, white cotton mop heads are designed for use with narrow band mop handles and are perfect for cleaning floors efficiently and effectively. Their cut-end construction allows for excellent absorption and cleaning power while the narrow band design makes them suitable for maneuvering around furniture and in tight spaces. This pack of six mop heads offers a convenient and affordable way to keep your cleaning routine consistent.


  • Premium cotton for superior absorbency
  • Narrow band for tight spaces and corners
  • Cut ends for enhanced cleaning action
  • 14 ounces for long-lasting use
  • White color for a clean and professional look
  • Pack of 6 for economical value
  • Ideal for cleaning floors, countertops, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.