Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Cotton Cut-End Wet Mop Head, Narrow Band 16 oz - 1 Pack

  • Mfr # 3832-1

  • Zoro # G815445505


product price: $14.19
/ea

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3832-1
Zoro #
G815445505
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
16 oz
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz

Description

The Wet Mop Premium Cotton Cut-End Narrow Band 16 oz - 1 Piece is a white, high-quality cotton mop head designed for efficient and effective cleaning. Its narrow band construction provides excellent maneuverability, while the cut-end fibers ensure thorough dust and dirt pick-up. This mop head is ideal for use on all hard floor surfaces, delivering a streak-free shine with every use.


  • Premium cotton mop head for superior cleaning power
  • Cut-end design for effective dirt and grime removal
  • Narrow band for easy maneuverability
  • 16 oz weight for efficient water absorption
  • White color for a clean and professional look
  • Durable and reusable for long-lasting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.