This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 16 oz No 20 - 1 Pack 3837-1

Premium Cotton Cut-End Wet Mop Head, Narrow Band 16 oz No 20 - 1 Pack (Discontinued)

  • Mfr # 3837-1
  • Zoro # G215445044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3837-1
Zoro #
G215445044
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
16 oz
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz

Description

This Wet Mop Premium Cotton Cut-End Narrow Band 16 oz # 20 - 1 Piece is a high-quality white cotton mop head perfect for cleaning floors. Its narrow band design ensures optimal cleaning efficiency, while the premium cotton construction provides excellent absorbency and durability. Ideal for both wet and dry mopping, this mop head effectively cleans up spills, dirt, and dust, leaving your floors sparkling clean.


  • Premium Cotton Cut-End Narrow Band Mop Head
  • Designed for Cleaning
  • White Color
  • 16 oz Capacity
  • 1 Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.