This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 16 oz No 20, PK12 3837

Premium Cotton Cut-End Wet Mop Head, Narrow Band 16 oz No 20, PK12 (Discontinued)

  • Mfr # 3837
  • Zoro # G615445057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3837
Zoro #
G615445057
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
16 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz

Description

These premium white cotton cut-end narrow band mop heads are ideal for cleaning, offering durability and absorbency. Each 16 oz head in this pack of 12 features a narrow band design for efficient cleaning, perfect for both residential and commercial applications.


  • Premium Cotton construction for long-lasting durability
  • Narrow band design for efficient cleaning
  • Cut-end strands for maximum absorbency
  • 16 oz size for ample cleaning solution capacity
  • Pack of 12 for multiple uses and replacements
  • White color for a clean and professional look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.