This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 16 oz No 20, PK6 3837-6

Premium Cotton Cut-End Wet Mop Head, Narrow Band 16 oz No 20, PK6 (Discontinued)

  • Mfr # 3837-6
  • Zoro # G415445387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3837-6
Zoro #
G415445387
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
16 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End

Description

Keep your floors sparkling clean with these premium, white cotton cut-end narrow band mop heads. Designed for durability and absorbency, these 16oz mop heads are perfect for tackling even the toughest messes. The narrow band provides superior cleaning power while the cut-end fibers help lift and trap dirt, leaving your floors spotless. This pack of 6 mop heads offers value and convenience, ensuring you always have a fresh mop head on hand for a sparkling clean home.


  • Premium cotton construction
  • Narrow band design for efficient cleaning
  • Cut-end for maximum absorbency
  • 16 oz weight for durable use
  • White color for versatility
  • Pack of 6 for convenient refills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.