
Premium Cotton Cut-End Wet Mop Head, Narrow Band 16 oz, PK12
Mfr # 3832
Zoro # G515201791
product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns
Key Features
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Type
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3832
Zoro #
G515201791
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Size
16 oz
Mop Head Width
8 in
Head Length
15 in
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz
Description
These premium cotton cut-end mop heads are designed for heavy-duty cleaning, perfect for both commercial and residential use. Made with 100% cotton fibers, these white mop heads are super absorbent and durable, effectively removing dirt, grime, and spills. The narrow band design ensures even cleaning and a secure fit on your mop handle, while the 16 oz size provides ample coverage. With a pack of 12, you'll have enough mop heads to tackle any cleaning job.
- Premium cotton mop head for cleaning
- Cut-end narrow band design for efficient cleaning
- 16 oz size for long-lasting use
- Pack of 12 for convenient value
- White color for a clean look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.