
Premium Cotton Cut-End Wet Mop Head, Narrow Band 16 oz, PK6 (Discontinued)
- Mfr # 3832-6
- Zoro # G615201790
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3832-6
Zoro #
G615201790
UPC #
-
Country of Origin
United States
Dimensions
Mop Head Width
8 in
Head Length
15 in
Size
16 oz
Depth
1 in
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz
Description
These premium cotton mop heads feature a narrow band cut-end design for superior cleaning and are ideal for heavy-duty cleaning tasks. Made from high-quality cotton, these white mop heads are absorbent and durable, making them perfect for wiping up spills, cleaning floors, and removing dirt and grime. This pack of 6 mop heads is perfect for keeping your cleaning routine running smoothly.
- Premium Cotton: Soft and absorbent for effective cleaning
- Cut-End Design: Provides a clean, precise edge for thorough cleaning
- Narrow Band: Ideal for tight spaces and hard-to-reach areas
- 16 oz Capacity: Holds plenty of cleaning solution
- Pack of 6: Offers a convenient supply for multiple uses
- Durable and reusable: built to last for multiple cleanings
- Suitable for Various Surfaces: Use on floors, walls, and more
- Easy to Wring and Dry: Minimizes dripping and excess water
- Machine Washable: Convenient and easy to maintain
- Chemical Resistant: Can withstand common cleaning agents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.