Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Cotton Cut-End Wet Mop Head, Narrow Band 20 oz - 1 Pack

  • Mfr # 3833-1

  • Zoro # G315445487


product price: $17.75
/ea

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3833-1
Zoro #
G315445487
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
20 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

This Wet Mop Premium Cotton Cut-End Narrow Band 20 oz - 1 Piece is a high-quality, durable mop head designed for effective wet cleaning. Featuring a 20 oz capacity and a narrow band design, this white cotton mop head offers excellent absorbency and cleaning power, making it ideal for tackling dirt, grime, and spills. The cut-end design allows for easy maneuvering and provides exceptional cleaning coverage, ensuring a thorough and efficient clean for all your floors.


  • Premium cotton for superior cleaning performance
  • Cut-end design for maximum absorbency
  • Narrow band for maneuverability around corners and tight spaces
  • 20 oz capacity for extended use
  • White color for a clean and professional look
  • Ideal for use on all hard floor surfaces
  • Durable construction for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.