This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 20 oz No 24 - 1 Pack 3838-1

Premium Cotton Cut-End Wet Mop Head, Narrow Band 20 oz No 24 - 1 Pack (Discontinued)

  • Mfr # 3838-1
  • Zoro # G415445417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3838-1
Zoro #
G415445417
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
20 oz
Head Length
15 in
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

This premium cut-end cotton mop head is designed for exceptional cleaning performance. Its narrow band construction offers precise maneuverability, making it ideal for tackling tight spaces and hard-to-reach areas. Made from high-quality, absorbent cotton, this mop head delivers superior dirt and dust pickup, leaving your floors sparkling clean. The 20oz weight provides optimal cleaning power and ensures a long-lasting, durable performance.


  • Premium Cotton Cut-End Narrow Band mop head for durable cleaning
  • 20 oz capacity for efficient cleaning
  • White color for a clean and professional look
  • Ideal for various cleaning applications
  • 1 piece per package for individual use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.