This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 20 oz No 24, PK12 3838

Premium Cotton Cut-End Wet Mop Head, Narrow Band 20 oz No 24, PK12 (Discontinued)

  • Mfr # 3838
  • Zoro # G515445362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3838
Zoro #
G515445362
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
20 oz
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
20 oz

Description

The Wet Mop Premium Cotton Cut-End Narrow Band 20 oz # 24 - Pack of 12 is a bulk pack of white cotton mop heads designed for effective cleaning. The narrow band and cut-end design provide efficient cleaning while the durable cotton fibers absorb liquids effectively, making it ideal for mopping floors and surfaces. The 20 oz weight provides ample cleaning power while remaining lightweight and easy to use.


  • Premium cotton construction for superior cleaning
  • Cut-end design for maximum absorbency
  • Narrow band for easy maneuverability
  • 20 oz capacity for extended cleaning time
  • White color for a clean and professional look
  • Pack of 12 for convenient stocking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.