This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 20 oz No 24, PK6 3838-6

Premium Cotton Cut-End Wet Mop Head, Narrow Band 20 oz No 24, PK6 (Discontinued)

  • Mfr # 3838-6
  • Zoro # G415445370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3838-6
Zoro #
G415445370
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Depth
1 in
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
20 oz

Description

These premium cotton cut-end narrow band wet mop heads are perfect for a variety of cleaning needs. Each 20-ounce head is made from high-quality cotton for excellent absorbency and durability. The narrow band design provides enhanced maneuverability and allows for thorough cleaning in tight spaces. This pack of 6 white mop heads is ideal for keeping your floors sparkling clean.


  • Premium cotton construction for superior cleaning performance.
  • Narrow band design provides efficient cleaning in tight spaces.
  • Cut-end mop head for effective dirt and debris removal.
  • 20 oz capacity for ample cleaning solution absorption.
  • Durable and reusable for multiple cleanings.
  • Pack of 6 for economical bulk purchase.
  • White color for a clean and professional appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.