Premium Cotton Cut-End Wet Mop Head, Narrow Band 20 oz, PK12

  • Mfr # 3833

  • Zoro # G515445478


product price: $191.99
/pk 12, $16.00/ea
Free Shipping & Returns

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3833
Zoro #
G515445478
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
20 oz
Head Length
15 in
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

These Wet Mop Premium Cotton Cut-End Narrow Band 20 oz Mop Heads are perfect for your cleaning needs, featuring a white, narrow band design and a cut-end construction for superior absorption and cleaning power. This pack of 12 heads provides ample supply for consistent cleaning, making them ideal for commercial or residential use.


  • Premium cotton construction for superior cleaning and durability
  • Cut-end design for optimal cleaning and lint-free results
  • Narrow band for enhanced maneuverability in tight spaces
  • 20 oz capacity for efficient cleaning
  • White color for a clean and professional look
  • Pack of 12 for convenient replacement and extended use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.