This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 20 oz, PK6 3833-6

Premium Cotton Cut-End Wet Mop Head, Narrow Band 20 oz, PK6 (Discontinued)

  • Mfr # 3833-6
  • Zoro # G515445102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3833-6
Zoro #
G515445102
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
20 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
20 oz

Description

These premium cotton cut-end mop heads are designed for exceptional cleaning performance. Each 20 oz head features a narrow band for easy maneuverability and a durable cotton construction that absorbs and releases water effectively. Ideal for general cleaning tasks, these white mop heads are available in a pack of 6 for long-lasting use.


  • Premium cotton for superior cleaning and absorption
  • Narrow band design for precise cleaning in tight spaces
  • Cut-end construction for long-lasting durability
  • 20 oz capacity for efficient cleaning
  • White color for a clean and professional look
  • Pack of 6 for a convenient multi-pack option

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.