Premium Cotton Cut-End Wet Mop Head, Narrow Band 24 oz, PK12

  • Mfr # 3834

  • Zoro # G115445106


product price: $472.99
/pk 12, $39.42/ea
Free Shipping & Returns

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3834
Zoro #
G115445106
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Size
24 oz
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
24 oz

Description

This pack of 12 premium cotton cut-end narrow band wet mops, each holding 24 oz of cleaning solution, are the perfect choice for efficient and thorough cleaning. Made with high-quality, absorbent cotton, these white mops deliver a streak-free finish on all hard floor surfaces. Their narrow band design allows for easy maneuvering around furniture and corners, while the cut-end construction ensures optimal cleaning power.


  • Premium cotton construction for superior absorbency and cleaning power.
  • Narrow band design for enhanced maneuverability and reach in tight spaces.
  • 24 oz capacity for ample cleaning solution.
  • Cut-end fibers provide effective dirt and debris pickup.
  • White color blends seamlessly with any cleaning environment.
  • Pack of 12 provides a convenient and cost-effective solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.