This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 24 oz, PK6 3834-6

Premium Cotton Cut-End Wet Mop Head, Narrow Band 24 oz, PK6 (Discontinued)

  • Mfr # 3834-6
  • Zoro # G915445092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3834-6
Zoro #
G915445092
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
24 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
24 oz

Description

These premium cotton cut-end mop heads are perfect for a variety of cleaning needs. With a narrow band design, these mops are ideal for tight spaces and provide superior cleaning power. Made from high-quality, absorbent cotton, these mops effectively remove dirt, dust, and grime. The 24 oz. size is perfect for general cleaning tasks, while the pack of six ensures you'll always have a fresh mop on hand.


  • Premium cotton construction for exceptional cleaning performance.
  • Narrow band design for easy maneuverability in tight spaces.
  • Cut-end fibers for maximum absorbency and cleaning power.
  • 24 oz. capacity for extended cleaning sessions.
  • Pack of 6 provides a convenient supply for your cleaning needs.
  • White color for a clean and professional appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.