This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 28 oz No 32 - 1 Pack 3839-1

Premium Cotton Cut-End Wet Mop Head, Narrow Band 28 oz No 32 - 1 Pack (Discontinued)

  • Mfr # 3839-1
  • Zoro # G915445252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3839-1
Zoro #
G915445252
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
28 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
28 oz

Description

The Wet Mop Premium Cotton Cut-End Narrow Band 28 oz # 32 is a single, high-quality white cotton mop head designed for efficient and effective cleaning. Its cut-end construction provides exceptional cleaning power, while the narrow band ensures precise application and control. The 28 oz weight provides ample absorbency for tackling spills, dirt, and grime. This durable and versatile mop head is perfect for use in homes, offices, and commercial spaces, making it a reliable choice for all your cleaning needs.


  • Premium quality cotton mop head
  • Narrow band design for easy maneuverability
  • Cut-end fibers for optimal cleaning
  • 28 ounce capacity for effective cleaning
  • White color for a clean look
  • Designed for use with standard mop handles (handle not included)
  • Durable and long-lasting
  • 1 piece per package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.