This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 28 oz No 32, PK12 3839

Premium Cotton Cut-End Wet Mop Head, Narrow Band 28 oz No 32, PK12 (Discontinued)

  • Mfr # 3839
  • Zoro # G515445423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3839
Zoro #
G515445423
UPC #
-
Country of Origin
United States

Dimensions

Size
28 oz
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
28 oz
Type
Cut-End

Description

These premium white cotton cut-end narrow band mop heads are perfect for a variety of cleaning applications. Made from high-quality cotton, these mop heads are durable and absorbent, making them ideal for removing dirt and grime from floors. Each mop head is 28 oz and comes in a pack of 12, ensuring you have plenty on hand for your cleaning needs.


  • Premium cotton mop head for superior cleaning
  • Narrow band design for easy maneuverability
  • Cut-end construction for increased absorbency
  • 28 oz weight for effective cleaning
  • White color for a clean and professional look
  • Pack of 12 for convenient bulk purchase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.